
Programming Port, Cat 5e Ethernet, Simplex, 15 Amp, 120 Volt AC
Item #: 0734403
Cat #: P-R2-F3R0
UPC: 842864101444
Company wide:
0
in stock
Documents & Guides
Programming Port, Cat 5e Ethernet, Simplex, 15 Amp, 120 Volt AC, Type 4-IP65
Overview
Programming Port, Cat 5e Ethernet, Simplex, 15 Amp, 120 Volt AC, Type 4-IP65
GracePorts are intended to be installed by a qualified technician and adhere to applicable regulatory codes. These devices are for mounting on the flat surface of enclosures having the same type environmental ratings.
Also known as: 842864101444, P-R2-F3R0, GEPPR2F3R0
Specifications
| Mounting: | Panel |
| Size: | F |
| IP/NEMA Rating: | IP65, NEMA 4 |
| Connector Type: | CAT 5E |
| Mounting: | Panel |
| IP/NEMA Rating: | IP65, NEMA 4 |
| Size: | F |
| Connector Type: | CAT 5E |