PVC Coated Rigid Conduit, 3", 10' Length

Item #: 0734380

Cat #: COND3-G

UPC: 704508261085

$ 85.19 FT
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit, 3" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Overview

PVC Coated Conduit, 3" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Blue urethane coating over Hot-Dip Galvanized threads.

Also known as: 704508261085, COND3-G, OCACOND3G

Specifications

Diameter: 3 in
Color: Gray
Length: 10 ft
Material: PVC Coated Steel
Diameter: 3 in
Length: 10 ft
Color: Gray
Material: PVC Coated Steel