Led Light Module

Item #: 0734317

Cat #: E26BZV2

UPC: 782114193037

Company wide:
0 in stock
Documents & Guides
Led Light Module, Amber Lens, Flashing, 24 Vac/vdc

Overview

Led Light Module, Amber Lens, Flashing, 24 Vac/vdc
Also known as: 782114193037, E26BZV2, CUTE26BZV2

Specifications

Color: Amber
Volts DC: 24
Type: Strobe, Stack Light
Volts AC: 24
Color: Amber
Type: Strobe, Stack Light
Volts DC: 24
Volts AC: 24