
1/2" or 5/8" Ground Rod Clamp
Item #:
0734305
Cat #:
SP58
UPC:
782856606512
$2.86EA
Box Order of 50 for $143.00
Company wide:
1,177 in stock
1/2" or 5/8" Ground Rod Clamp, Material: Stainless Steel, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded).
Associated (4)
Overview
1/2" or 5/8" Ground Rod Clamp, Material: Stainless Steel, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded).
Along with our main systems and components for the utility industry, Pentair offers a wide range of accessories to assist in grounding, bonding and lightning protection needs.
Also known as: 782856606512, SP58, CADSP58, fargo clamp
Others Also Bought (51)
Specifications
Diameter: | 1/2 in, 5/8 in |
Type: | Ground Clamp |
Material: | Stainless Steel |
Allowable Gauge Range: | 4 - 10 |
Diameter: | 1/2 in, 5/8 in |
Material: | Stainless Steel |
Type: | Ground Clamp |
Allowable Gauge Range: | 4 - 10 |
Customer Reviews
No reviews for this product
(0)