MCAP, Aluminum Armor, 12/3 w/Ground, Solid, 1000' Reel

Item #: 0734260

Cat #: 123MCAPX1000

UPC: 032886074745

Company wide:
0 in stock
Documents & Guides
MCAP, MC All Purpose, Aluminum Armor, 12/3 w/Ground, Solid, 1000 foot Reel

Overview

MCAP, MC All Purpose, Aluminum Armor, 12/3 w/Ground, Solid, 1000 foot Reel
Also known as: 032886074745, 123MCAPX1000

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 3
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600