Multiple 55510302

Item #: 0734259

Cat #: 122MCAPX1000

UPC: 032886074721

Company wide:
0 in stock
Documents & Guides
12-2 MC-AP AL X1000

Overview

12-2 MC-AP AL X1000
Also known as: 032886074721, 122MCAPX1000

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600