PLATT logo

Sustainable

LED PAR20 Lamp *OBSOLETE*

Item #: 0734215
Cat #: 7PAR20/LED/F25/830/E26/GL/DIM 120V
UPC: 046677471118
$ 13.04 EA
Company wide:
18 in stock
Dimmable LED Lamp, Single Optic Design. Watts: 7, Volts: 120, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 500, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 471110. ** Item No Longer Made - Sub Available **

Overview

Dimmable LED Lamp, Single Optic Design. Watts: 7, Volts: 120, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 500, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 471110. ** Item No Longer Made - Sub Available **
Philips PAR30 and PAR20 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677471118, 7PAR20/LED/F25/830/E26/GL/DIM 120V, PHI7PAR20LEDF25830

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 7
Lumens: 500
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimming: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 80
Dimming: Yes
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Lumens: 500
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)