Starter Holder Snap

Item #: 0734189

Cat #: 80-1250

UPC: 045923812507

Company wide:
0 in stock
Documents & Guides
Fluorescent Starter Holder; Snap-In Mounting Spring; 1-1/4" Length; 7/8" Width; 3/8" Diameter; 660W-250V

Overview

Fluorescent Starter Holder; Snap-In Mounting Spring; 1-1/4" Length; 7/8" Width; 3/8" Diameter; 660W-250V
Also known as: 045923812507, 80-1250, SAT801250

Specifications

Wattage: 660
Volts AC: 250
Light Technology: Fluorescent
Wattage: 660
Light Technology: Fluorescent
Volts AC: 250