Made in USA

T-45 Divider Wall 10ft.

Item #: 0734156
Cat #: T45DW10
UPC: 07498377299
$ 1.96 FT
Company wide:
140 in stock
T-45 divider wall, 10 foot length. Must use wire retainers to ensure channel separation per UL/CSA.

Overview

T-45 divider wall, 10 foot length. Must use wire retainers to ensure channel separation per UL/CSA.
Panduit Surface Raceway is designed with attention to application and aesthetics to blend with any décor. All Panduit raceway systems offer a full complement of transition and bend radius fittings that facilitate integration between systems. It is compatible with standard NEMA screw-on faceplates or superior Pan-Way® Snap-On Faceplates, and a full line of junction boxes.
Also known as: 07498377299, T45DW10, PDTT45DW10

Specifications

Length: 3 ft
Color: Gray
Material: PVC
Length: 3 ft
Material: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)