.85w LED Bulb 120V S6

Item #: 0734128
Cat #: 6S6W-120V-LED-I
UPC:
$ 28.44 EA
Company wide:
5 in stock
Documents & Guides
Non-Dimmable Miniature LED Lamp, .85W, 120V, Bulb: S6, Base: Candelabra Screw (E12). Rated Average Life: 50,000 Hrs. Finish: Clear. 6W Equivalent.

Overview

Non-Dimmable Miniature LED Lamp, .85W, 120V, Bulb: S6, Base: Candelabra Screw (E12). Rated Average Life: 50,000 Hrs. Finish: Clear. 6W Equivalent.
Also known as: 6S6W-120V-LED-I, GNR6S6W120VLEDI

Specifications

Type: Miniature
Volts AC: 120
Shape: S6 (Straight)
Light Technology: LED
Dimming: No
Base: Candelabra Screw (E12)
Wattage: 0.850
Type: Miniature
Shape: S6 (Straight)
Dimming: No
Wattage: 0.850
Volts AC: 120
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)