Cold Shrink End Cap, Range: 0.63 - 1.18", Black

Item #: 0734115

Cat #: EC-2

UPC: 051128583890

$ 23.81 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink End Cap, Range: 0.63 - 1.18 Inch, Color: Black

Overview

Cold Shrink End Cap, Range: 0.63 - 1.18 Inch, Color: Black

3M™ EC Cold Shrink End Cap is a close-ended, tubular rubber sleeve that creates an environmental seal and provides physical protection for cables, pipes and other cylindrical objects. It is specially designed to ensure a tight seal while retaining resiliency for years. 3M™ EC Cold Shrink End Cap accommodates cables, pipes and other cylindrical objects of a wide range of sizes. It offers good resistance to abrasion, water, fungus, acids, alkalis and ozone to ensure long-lasting usage. The cap is factory-expanded and loaded onto a removable core. It provides a reliable moisture seal once the core is removed, and it is positioned over the end of a cable or other cylindrical object.

Also known as: 051128583890, EC-2, MMMEC2, #2 pud stubber

Specifications

Color: Black
Color: Black