Cold Shrink End Cap, Range: 0.46 - 0.82", Black

Item #: 0734114

Cat #: EC-1

UPC: 051128583883

$ 17.03 EA
Company wide:
40 in stock
Documents & Guides
Cold Shrink End Cap, Range: 0.46 - 0.82 Inch, Color: Black

Overview

Cold Shrink End Cap, Range: 0.46 - 0.82 Inch, Color: Black

3M™ EC Cold Shrink End Cap is a close-ended, tubular rubber sleeve that creates an environmental seal and provides physical protection for cables, pipes and other cylindrical objects. It is specially designed to ensure a tight seal while retaining resiliency for years. 3M™ EC Cold Shrink End Cap accommodates cables, pipes and other cylindrical objects of a wide range of sizes. It offers good resistance to abrasion, water, fungus, acids, alkalis and ozone to ensure long-lasting usage. The cap is factory-expanded and loaded onto a removable core. It provides a reliable moisture seal once the core is removed, and it is positioned over the end of a cable or other cylindrical object.

Also known as: 051128583883, EC-1, MMMEC1

Specifications

Color: Black
Color: Black