4/0 Single Aluminum 1000'

Item #: 0734084

Cat #: 4A1URDBELX1000

UPC: 739373928931

$ 1.91 FT
Company wide:
0 in stock
Documents & Guides
(1) 4/0 AWG, Single Aluminum Conductor, 600V, Beloit, Approx. O.D.: .658", Length: 1000 Ft. Reel.

Overview

(1) 4/0 AWG, Single Aluminum Conductor, 600V, Beloit, Approx. O.D.: .658", Length: 1000 Ft. Reel.
Also known as: 739373928931, 4A1URDBELX1000, 4A1UDBELX1000

Specifications

Length: 1000 ft
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Gauge: 4/0 AWG
Conductors: 1