Copper Patch Cord, Cat 6A (SD), Orange U

Item #: 0733990

Cat #: UTP6ASD40OR

UPC: 074983310937

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Orange, 40 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Orange, 40 ft.
Also known as: 074983310937, UTP6ASD40OR, PDTUTP6ASD40OR

Specifications

Color: Orange
Material: Copper
Color: Orange
Material: Copper