500W 120V MITEY MIDGET INFRARED HEATER

Item #: 0733968

Cat #: MM13A

UPC: 686334444019

$ 349.56 EA
Company wide:
0 in stock
500W 120V MITEY MIDGET INFRARED HEATER

Overview

500W 120V MITEY MIDGET INFRARED HEATER
Also known as: 686334444019, MM13A, TPIMM13A

Specifications

Wattage: 500
Volts AC: 120
Phase: 1
Standards: California Proposition 65
Wattage: 500
Phase: 1
Volts AC: 120
Standards: California Proposition 65