NM PLGMD CORD-END 4FT. NM2000 IVORY

Item #: 0733959

Cat #: NM20-C4

UPC: 786776520408

$ 162.12 EA
Company wide:
0 in stock
Eight (4 duplex) outlets, nonmetallic housing with ivory finish. 6' (1.8m) cord. Length 48" (1.2m). Receptacle center-to-center 12" (305mm).

Overview

Eight (4 duplex) outlets, nonmetallic housing with ivory finish. 6' (1.8m) cord. Length 48" (1.2m). Receptacle center-to-center 12" (305mm).
Also known as: 786776520408, NM20-C4, WMDNM20C4

Specifications

Material: Plastic
Color: Ivory
Length: 6 ft
Material: Plastic
Length: 6 ft
Color: Ivory