1/2", FM 7, LB, PVC Coated Conduit Body

Item #: 0733951

Cat #: PV0500LB17

UPC: 847656070908

$ 133.33 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656070908, PV0500LB17, CLBPV0500LB17

Specifications

Diameter: 1/2 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1/2 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7