Compression Lug, Copper, 1 Hole

Item #: 0733932

Cat #: YAV4CLTC38FX

UPC: 781810022627

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1 Hole with Inspection Window, 4 Flex, 3/8" Stud, Short Barrel, Tin Plated

Overview

Compression Lug, Copper, 1 Hole with Inspection Window, 4 Flex, 3/8" Stud, Short Barrel, Tin Plated

Compression lugs offer a dependable, high-performance solution for secure electrical terminations across a wide range of applications. Available in both copper and aluminum, with options for long barrel or short barrel designs as well as 1-hole and 2-hole mounting configurations, they provide the flexibility to match your installation needs. Our broad assortment makes it easy to choose the right compression lug for grounding, bonding, power distribution, and other demanding electrical connections.

Also known as: 781810022627, YAV4CLTC38FX, BURYAV4CLTC38FX

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 4
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4
Color: Gray
Volts AC: 600
Stud Size: 3/8 in