This product has been discontinued.

Copper Patch Cord, Cat 6A (SD), Green UT
Item #: 0733908
Cat #: UTP6ASD40GR
UPC: 074983310920
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Green, 40 ft.
Overview
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Green, 40 ft.
Also known as: 074983310920, UTP6ASD40GR, PDTUTP6ASD40GR
Specifications
| Color: | Green |
| Material: | Copper |
| Color: | Green |
| Material: | Copper |