Switch, 3-Way, Satin Color, 15A

Item #: 0733854

Cat #: SC-3PS-PD

UPC: 027557266161

Company wide:
0 in stock
Switch, Lutron, Diva, Satin Colors, 3-way, General Purpose, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, 60 Hz, Designer Style, Satin Wall Plate Finish, Color: Palladium

Overview

Switch, Lutron, Diva, Satin Colors, 3-way, General Purpose, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, 60 Hz, Designer Style, Satin Wall Plate Finish, Color: Palladium

Claro Switch, Satin Finish, 3-way, 120V/15A in palladium, Magnetic Low Voltage Lighting

Also known as: 027557266161, SC-3PS-PD, LUTSC3PSPD

Specifications

Type: 3-Way, Grounding, Residential Grade, Rocker Switch, Decorator
Mounting: Device
Volts AC: 120, 277
Amps: 15
Color: Palladium
Family / Style: Diva
Type: 3-Way, Grounding, Residential Grade, Rocker Switch, Decorator
Volts AC: 120, 277
Color: Palladium
Mounting: Device
Amps: 15
Family / Style: Diva