Mcs T5h 400a 3p Ul Im=5000a

Item #: 0733806

Cat #: T5H400DW

UPC: 015644608529

Company wide:
0 in stock
Documents & Guides
Abb; Switch; Voltage Rating: 600 Vac; Amperage Rating: 400 Amp; Frequency Rating: 50 - 60 Hz; Frame: 400/600 Amp; Trip Type: Molded Case Switch (mcs), Magnetic;trip Range: 5000 Amp; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3;length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: High; T5h400dw: Mcs T5h 400a 3p Ul Im=5000a Lvp; T5h400dw: Mcs T5h 400a 3p Ul Im=5000a Lvp

Overview

Abb; Switch; Voltage Rating: 600 Vac; Amperage Rating: 400 Amp; Frequency Rating: 50 - 60 Hz; Frame: 400/600 Amp; Trip Type: Molded Case Switch (mcs), Magnetic;trip Range: 5000 Amp; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3;length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: High; T5h400dw: Mcs T5h 400a 3p Ul Im=5000a Lvp; T5h400dw: Mcs T5h 400a 3p Ul Im=5000a Lvp

Tmax family is now available as a complete range of moulded case circuit-breakers up to 1600 A. All the circuit-breakers, both three-pole and four-pole, are available in the fixed version; the sizes T4 and T5 in the plug-in version and T4, T5, T6 and T7 in the withdrawable one as well. With the same frame size, the circuit-breakers in the Tmax family, are available with different breaking capacities and different rated uninterrupted currents.

Also known as: 015644608529, T5H400DW, ABBT5H400DW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 400
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 400