Time Switch, SPST, 24-Hour

Item #: 0733749

Cat #: ET1125C

UPC: 078275109957

$ 379.46 EA
Company wide:
2 in stock
24-Hour Time Switch, SPST, (2) Circuit, Clock Voltage: 120/208/240/277V, 30A, HP Rating: 1 HP/2 HP, NEMA1.

Overview

24-Hour Time Switch, SPST, (2) Circuit, Clock Voltage: 120/208/240/277V, 30A, HP Rating: 1 HP/2 HP, NEMA1.

This series offers an easy way to upgrade from a basic mechanical time switch to an electronic time switch. These timers will allow for up-to-the-minute programming, battery backup for power loss, up to 28 events total, and automatic daylight saving time corrections without the need of user interaction. They come in standard 24-hour, 7-day and 7-day astronomic versions.

Also known as: 078275109957, ET1125C, IMTET1125C

Specifications

Range: 24 hr
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC Range: 120 - 277
Range: 24 hr
Amps: 30
IP/NEMA Rating: NEMA 1
Volts AC Range: 120 - 277