
$ 393.99 EA
Company wide:
4
in stock
Documents & Guides
Raised Panel Labels for Thermal Transfer Printers, Non-Adhesive Polypropylene Tags, Label Size: 3 Inch x 6 Inch, Material: Polypropylene, Color: White, Quantity: (2) Rolls, 500 per Roll.
Overview
Raised Panel Labels for Thermal Transfer Printers, Non-Adhesive Polypropylene Tags, Label Size: 3 Inch x 6 Inch, Material: Polypropylene, Color: White, Quantity: (2) Rolls, 500 per Roll.
Polypropylene Tag Stock (B-412) is ideal for wire and cable identification and product inventory identification, where legibility and tensile strength are needed.
Also known as: 662820302247, THT-33-412-1, BRATHT334121
Specifications
| Width: | 3 in |
| Length: | 6 in |
| Color: | White |
| Material: | Polypropylene |
| Width: | 3 in |
| Color: | White |
| Length: | 6 in |
| Material: | Polypropylene |