Power Module, 3-Wire Fluorescent, 16A, 120/277VAC

Item #: 0733726

Cat #: PHPM-3F-DV-WH

UPC: 027557533898

Company wide:
0 in stock
Power Module, Lutron, GRAFIK Eye Qs, Ecosystem, 3-Wire Fluorescent, 120/277 Volt AC, 16 Amp, 160 mm Length, 40.5 mm Width, 129.5 mm Height, Architectural Style, 1 Pole, White

Overview

Power Module, Lutron, GRAFIK Eye Qs, Ecosystem, 3-Wire Fluorescent, 120/277 Volt AC, 16 Amp, 160 mm Length, 40.5 mm Width, 129.5 mm Height, Architectural Style, 1 Pole, White
Also known as: 027557533898, PHPM-3F-DV-WH, LUTPHPM3FDVWH

Specifications

Poles: 1
Color: White
Mounting: Knuckle
Type: Power Module
Amps: 16
Volts AC Range: 120 - 277
Poles: 1
Mounting: Knuckle
Amps: 16
Color: White
Type: Power Module
Volts AC Range: 120 - 277