Spiral Wrap, .25" (6.3mm) x 100', Poly,

Item #: 0733712
Cat #: T25F-C8
UPC: 074983384273
$ 94.64 EA
Company wide:
0 in stock
Documents & Guides
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .25" (6.3mm) x 100', polyethylene, gray.

Overview

Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .25" (6.3mm) x 100', polyethylene, gray.
Also known as: 074983384273, T25F-C8, PDTT25FC8

Specifications

Length: 100 ft
Color: Gray
Diameter: 1/4 in
Material: Polyethylene
Length: 100 ft
Diameter: 1/4 in
Color: Gray
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)