Disconnect, Male, 16 - 14 AWG

Item #: 0733658

Cat #: MU14-250DMHTX

UPC: 051128589793

$ 1.35 EA
Company wide:
0 in stock
Documents & Guides
Disconnect, Male, 16 - 14 AWG, Mates with 0.25 Inch Wide Male Tab, 100 Pack

Overview

Disconnect, Male, 16 - 14 AWG, Mates with 0.25 Inch Wide Male Tab, 100 Pack

3MÖ ScotchlokÖ High-Temperature Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. It has a non-insulated, butted-seam barrel with a beveled mouth to easily guide the wire into position. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128589793, MU14-250DMHTX, MMMMU14250DMHTX

Specifications

Gender: Male
Width: 1/4 in
Length: 0.730 in
Allowable Gauge Range: 16 - 14
Gender: Male
Length: 0.730 in
Width: 1/4 in
Allowable Gauge Range: 16 - 14