This product has been discontinued.

Copper Patch Cord, Cat 6A (SD), Green UT
Item #: 0733581
Cat #: UTP6ASD3MGR
UPC: 074983311378
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Green, 3 meters.
Overview
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Green, 3 meters.
Also known as: 074983311378, UTP6ASD3MGR, PDTUTP6ASD3MGR
Specifications
| Color: | Green |
| Material: | Copper |
| Length: | 3 m |
| Color: | Green |
| Length: | 3 m |
| Material: | Copper |