This product has been discontinued.

Copper Patch Cord, Cat 6A (SD), Blue UTP
Item #: 0733576
Cat #: UTP6ASD3MBU
UPC: 074983311330
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Blue, 3 meters.
Overview
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Blue, 3 meters.
Also known as: 074983311330, UTP6ASD3MBU, PDTUTP6ASD3MBU
Specifications
| Color: | Blue |
| Material: | Copper |
| Length: | 3 m |
| Color: | Blue |
| Length: | 3 m |
| Material: | Copper |