Copper Patch Cord, Cat 6A (SD), Off Whit

Item #: 0733570

Cat #: UTP6ASD3M

UPC: 074983311323

Call for price
Company wide:
0 in stock
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Off White, 3 meters.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Off White, 3 meters.
Also known as: 074983311323, UTP6ASD3M, PDTUTP6ASD3M

Specifications

Material: Copper
Color: Off-White
Length: 3 m
Material: Copper
Length: 3 m
Color: Off-White