Copper Patch Cord, Cat 6A (SD), Blue UTP

Item #: 0733565
Cat #: UTP6ASD3BU-Q
UPC: 074983411832
Call for price
Company wide:
0 in stock
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end.
Also known as: 074983411832, UTP6ASD3BU-Q, PDTUTP6ASD3BUQ

Specifications

Color: Blue
Length: 3 ft
Material: Copper
Color: Blue
Material: Copper
Length: 3 ft

Customer Reviews

No reviews for this product
(0)