20W MR16 Halogen Lamp

Item #: 0733531

Cat #: S4626

UPC: 045923046261

$ 13.31 EA
Company wide:
0 in stock
20 Watt; Halogen; MR16; 2000 Average rated hours; Bi Pin G8 Base; 120 Volt

Overview

20 Watt; Halogen; MR16; 2000 Average rated hours; Bi Pin G8 Base; 120 Volt
Also known as: 045923046261, S4626, SATS4626

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 115
Shape: MR16 (Mini Reflector)
Volts AC: 120
Wattage: 20
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G8)
Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Wattage: 20
Dimmable: Yes
Base: 2-Pin (G8)
Lumens: 115
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen