1/2 Slot Deep Strut

Item #: 0733497

Cat #: E1200HS-10

UPC: 616013107614

$ 18.05 FT
Company wide:
0 in stock
Documents & Guides
Ss E1200hs10 1/2 Slot Deep Strut

Overview

Ss E1200hs10 1/2 Slot Deep Strut
Also known as: 616013107614, E1200HS-10, SUPE1200HS10

Specifications

Material: Steel
Height: 2 7/16 in
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Material: Steel
Length: 10 ft
Finish: Gold Galvanized
Height: 2 7/16 in
Width: 1-5/8 in