2
more

30A,3P,600V, HD Fusible Safety Switch, NEMA 12
Item #: 0733482
Cat #: DH361FDKW
UPC: 782116961917
$ 2128.71 EA
Company wide:
1
in stock
Documents & Guides
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 12. Includes: Upper Viewing Window
Overview
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 12. Includes: Upper Viewing Window
Eaton enhanced visible blade single-throw fused safety switch Catalog#:DH361FDKW Eaton Enhanced visible blade single-throw safety switch, Enhanced visible blade, 30 A, NEMA 12/3R, Painted galvanized steel, Class H, Three-pole, Three wire
Also known as: 782116961917, DH361FDKW, CUTDH361FDKW
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 12 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Volts DC: | 250 |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 12 |