Auto Fire Extinguisher

Item #: 0733467

Cat #: AUTO5

UPC: 029054741028

$ 24.35 EA
Company wide:
0 in stock
Documents & Guides
Auto Fire Extinguisher, Unique Protective Mounts in Vehicle, Push Button Pressure Check, Application: Fights Oil, Gasoline and Electrical Fires Around All Vehicles.

Overview

Auto Fire Extinguisher, Unique Protective Mounts in Vehicle, Push Button Pressure Check, Application: Fights Oil, Gasoline and Electrical Fires Around All Vehicles.

First Alert Model FESA5 (Cat. No. AUTO5) is a 1.4 lb. dry powder fire extinguisher containing sodium bicarbonate fire extinguishing agent and complies with the Standard for Rating and Fire Testing of Fire Extinguishers, ANSI/UL711, CAN/ULC-S508. It also meets performance, listing and labeling standards for dry powder fire extinguishers as outlined in ANSI/UL299 and CAN/ULC-S504. It has a UL Rating: 5-B:C. Dry chemical and dry powder fire extinguishers are intended to be utilized in accordance with the Standard for Portable Fire Extinguishers, NFPA 10 and with the National Fire Code of Canada. First Alert Cat. No. AUTO5 is a B-C fire extinguisher designed for automotive use to fight flammable liquids and electrical fires. It features a pop-up pin pressure indicator to check fire extinguisher pressure status. Simply push green pin down. If it pops back up, pressure is OK. It comes with a plastic mounting bracket designed for easy and secure installation in automotive applications.

Also known as: 029054741028, AUTO5, BRKAUTO5

Specifications

Color: Red
Mounting: Surface
Color: Red
Mounting: Surface