Heat Exchanger, 115V, 59.66" x 15.24" x 9.92"

Item #: 0733446

Cat #: XR608416012

UPC: 783510127046

$ 10400.20 EA
Company wide:
1 in stock
Heat Exchanger, 115 Volt, 50/60hz, 59.66 x 15.24 x 9.92 Inch, Steel/Light Gray

Overview

Heat Exchanger, 115 Volt, 50/60hz, 59.66 x 15.24 x 9.92 Inch, Steel/Light Gray

The nVent HOFFMAN HOFXR608416012 is ideal for industrial automation, package handling equipment, security and defense systems and more. A Unique counterflow aluminum core provides high-efficiency and high-performance heat transfer. Reliable top-quality bearing fans and impellers make these units run quietly and with increased reliability.

Also known as: 783510127046, XR608416012, HOFXR608416012

Specifications

Color: Light Gray
Material: Steel
Volts AC: 115
IP/NEMA Rating: NEMA 12
Height: 59.600 in
Depth: 9.900 in
Width: 15.240 in
Color: Light Gray
Volts AC: 115
Height: 59.600 in
Width: 15.240 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 9.900 in