Electronic Dimming Ballast, Fluorescent, 2-Lamp, 54W, 120-277V

Item #: 0733433

Cat #: REZ-2S54-35M

UPC: 781087109298

Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: T5HO

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: T5HO
Also known as: 781087109298, REZ-2S54-35M, ADVREZ2S5435M

Specifications

Wattage: 54
Type: Electronic
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Electronic
Light Technology: Fluorescent