PLATT logo

Ac Low Cost Flasher

Item #: 0733418
Cat #: FS126-45
UPC: 07945899335
$ 47.80 EA
Company wide:
0 in stock
Documents & Guides
Ssac Fs126-45 Flasher Relay

Overview

Ssac Fs126-45 Flasher Relay
The FS100 Series (low amp) may be used to control inductive, incandescent or resistive loads. This series offers a 1A (fullwave) or a 2A (halfwave) steady state, 10A inrush solid-state output and may be ordered with an input voltage of 24 or 120VAC. The FS100 Series offers a factory fixed flash rate of 75 FPM or may be ordered with a fixed, custom flash rate ranging from 45 to 150 FPM. Ideal for OEM applications where cost is a factor.
Also known as: 07945899335, FS126-45, LFUFS12645

Specifications

Type: Solid State, Flasher Relay
Type: Solid State, Flasher Relay

Customer Reviews

No reviews for this product
(0)