
Multi-Wattage 240/208V Wall Heater, Ivory, w/2P stat
Item #: 0733352
Cat #: HF3316T2SRP
UPC: 686334326131
$ 738.90 EA
Company wide:
0
in stock
Documents & Guides
3310 Series Fan Forced Wall Heater, 4000/3000/2000/1500W, 240/208V, Built-in Double Pole Thermostat, Ivory grill
Overview
3310 Series Fan Forced Wall Heater, 4000/3000/2000/1500W, 240/208V, Built-in Double Pole Thermostat, Ivory grill
Also known as: 686334326131, HF3316T2SRP, TPIHF3316T2SRP
Specifications
| Wattage: | 1500, 2000, 3000, 4000 |
| Color: | Ivory |
| Volts AC: | 240, 208 |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Wattage: | 1500, 2000, 3000, 4000 |
| Volts AC: | 240, 208 |
| Standards: | California Proposition 65 |
| Color: | Ivory |
| Mounting: | Wall |