2-1/2" Sch 40 30 Deg X 24" Elbow

Item #: 0733330
Cat #: UA6DK
UPC: 034481081364
Call for price
Company wide:
0 in stock
2-1/2" Sch 40 30 Deg X 24" Elbow

Overview

2-1/2" Sch 40 30 Deg X 24" Elbow
Also known as: 034481081364, UA6DK, CARUA6DK

Specifications

Color: Gray
Material: PVC
Diameter: 2 1/2 in
Angle: 30°
Color: Gray
Diameter: 2 1/2 in
Material: PVC
Angle: 30°

Customer Reviews

No reviews for this product
(0)