Disc Heater, Half Sheath, 120V, 150W

Item #: 0733325

Cat #: HSP-3-3

UPC:

Company wide:
0 in stock
Documents & Guides
Disc Heater, Rust-Resisting Iron Sheath 120 Volt, 150 Watts — 6/32 Terminal Bolts (Model # HSP-3-3 / Part # 185973)

Overview

Disc Heater, Rust-Resisting Iron Sheath 120 Volt, 150 Watts — 6/32 Terminal Bolts (Model # HSP-3-3 / Part # 185973)
Also known as: HSP-3-3, CMX185973HSP33

Specifications

Volts AC: 120
Wattage: 150
Volts AC: 120
Wattage: 150