EMT Compression Connector, 2" Diameter, Steel/Zinc

Item #: 0733246

Cat #: 7200US

UPC: 687855050451

$ 75.29 EA
Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 2 Inch Diameter, Concrete Tight, Steel/Zinc Plated, For Use with EMT Conduit

Overview

EMT Compression Connector, 2 Inch Diameter, Concrete Tight, Steel/Zinc Plated, For Use with EMT Conduit

Appleton's 7000US Series ETP Steel EMT Compression Connectors are made in the USA, and are used to ground and secure EMT raceways to boxes and enclosures.

Also known as: 687855050451, 7200US, APP7200US

Specifications

Material: Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 in