Chandelier, 5-Light, 100 Watt, 120 Volt, Brushed Nickel Finish

Item #: 0733226

Cat #: P4328-09

UPC: 785247136575

$ 630.00 EA
Company wide:
0 in stock
Chandelier, Five-Light, 100 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Etched Glass Shade

Overview

Chandelier, Five-Light, 100 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Etched Glass Shade

Five-light chandelier featuring soft angles, curving lines and etched glass shades . Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility

Also known as: 785247136575, P4328-09, PROP432809

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 23 in
Color: Brushed Nickel
Standards: California Proposition 65
Base: Medium Screw (E26)
Diameter: 23 in
Standards: California Proposition 65
Wattage: 100
Color: Brushed Nickel