NC 3P M/MFE 2M ST/ST 24AWG PVC

Item #: 0733179

Cat #: 443030A10M020

UPC: 786788327866

$ 50.87 EA
Company wide:
0 in stock
Documents & Guides
Nano-Change« (M8) Double-Ended Cordset, 3 Poles, Female (Straight) to Male (Straight), PVC Cable, 2.0m Length

Overview

Nano-Change« (M8) Double-Ended Cordset, 3 Poles, Female (Straight) to Male (Straight), PVC Cable, 2.0m Length
Also known as: 786788327866, 443030A10M020, WOO443030A10M020

Specifications

Type: Double Ended
Material: PVC
Color: Yellow
Type: Double Ended
Color: Yellow
Material: PVC