1.000 In X 3.750 In (25.40 Mm X 95.25 Mm)

Item #: 0733114

Cat #: THT-65-427-3

UPC: 662820305392

$ 655.99 EA
Company wide:
0 in stock
Documents & Guides
1.000 In X 3.750 In (25.40 Mm X 95.25 Mm)

Overview

1.000 In X 3.750 In (25.40 Mm X 95.25 Mm)

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820305392, THT-65-427-3, BRATHT654273

Specifications

Material: Vinyl
Color: White
Material: Vinyl
Color: White