KDR 480V 14A 10HP 3 PHASE OPEN INPUT LINE REACTOR

Item #: 0733078

Cat #: KDRULA5L

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KDRULA5L 10HP 480V LINE

Overview

TCI KDRULA5L 10HP 480V LINE
Also known as: KDRULA5L, TCIKDRULA5L

Specifications

Horsepower: 10
Volts AC: 480
Horsepower: 10
Volts AC: 480