Cartridge Fuses AGU 5AG Box 25A

Item #: 0733074

Cat #: AGU25

UPC: 079458005622

$ 4.43 EA
Company wide:
0 in stock
Documents & Guides
Cartridge Fuses AGU 5AG Box 25A

Overview

Cartridge Fuses AGU 5AG Box 25A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005622, AGU25, LFUAGU25

Specifications

Type: Fuse, Cartridge
Standards: California Proposition 65
Type: Fuse, Cartridge
Standards: California Proposition 65