316ss Concept 4x Addl Latchs

Item #: 0733060

Cat #: CSD603612SS6R

UPC: 783510148461

$ 11669.28 EA
Company wide:
0 in stock
Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 60.00x36.00x12.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 60.00x36.00x12.00, Material/finish: Ss Type 316l

Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 60.00x36.00x12.00, Material/finish: Ss Type 316l

Also known as: 783510148461, CSD603612SS6R, HOFCSD603612SS6R

Features & Benefits

  • Seams continuously welded and ground smooth
  • Minimum-width body flange provides maximum body opening
  • Corner formed doors
  • External formed 90-degree body flange
  • Stainless steel quarter-turn latches with flush slotted insert provided on three sides of enclosure door
  • Integral door alignment device to properly align door and gasket to body offset
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Stainless steel hidden hinges
  • Doors are interchangeable and easily removed by pulling clip-style hinge pins

Specifications

IP/NEMA Rating: IP66, NEMA 12
Height: 60 in
Width: 36 in
Depth: 12 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 12
Width: 36 in
Material: Stainless Steel 316L
Height: 60 in
Depth: 12 in
Finish: Brushed #4