Spiral Wrap, 0.19" (4.8mm) x 100', TFE

Item #: 0733035

Cat #: T19T-C

UPC: 074983627837

$ 1000.98 EA
Company wide:
0 in stock
Documents & Guides
Spiral Wrap, offers abrasion protection for wires, cables, hoses and tubing, .19" (4.8mm) outside diameter, TFE, natural.

Overview

Spiral Wrap, offers abrasion protection for wires, cables, hoses and tubing, .19" (4.8mm) outside diameter, TFE, natural.
Also known as: 074983627837, T19T-C, PDTT19TC

Specifications

Color: Natural
Material: Teflon
Diameter: 4.800 mm
Color: Natural
Diameter: 4.800 mm
Material: Teflon