30a 125/250v Mi

Item #: 0733025

Cat #: 430MI12W

UPC: 078477125748

Company wide:
0 in stock
Documents & Guides
30 Amp, 125/250 Volt, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused - Orange

Overview

30 Amp, 125/250 Volt, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused - Orange

30 Amp, 125/250 Volt, IEC 309-1 & 309-2, 3P, 4W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Orange

Also known as: 078477125748, 430MI12W, LEV430MI12W

Specifications

Color: Orange
Amps: 30
Type: Pin and Sleeve
Material: Valox Resin
Color: Orange
Type: Pin and Sleeve
Amps: 30
Material: Valox Resin