Spiral Wrap, .19" (4.8mm) x 100', Poly

Item #: 0732982

Cat #: T19F-C0

UPC: 074983627394

$ 114.11 EA
Company wide:
0 in stock
Documents & Guides
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .19" (4.8mm) x 100', weather resistant polyethylene, black.

Overview

Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .19" (4.8mm) x 100', weather resistant polyethylene, black.
Also known as: 074983627394, T19F-C0, PDTT19FC0

Specifications

Color: Black
Diameter: 4.800 mm
Color: Black
Diameter: 4.800 mm